Apply to be a TradeMaster!
Main product image of Top Mount Fuse Block Control Transformer (50VA, 1PH, 131F Temp Rise), 9070TF50D20
Magnifying glass
Hover image to zoom

Top Mount Fuse Block Control Transformer (50VA, 1PH, 131F Temp Rise), 9070TF50D20

Brand:
Square D
SKU:
9070TF50D20
Rating:
(0)
Q&A:
(0)
Top Mount Fuse Block Control Transformer (50VA, 1PH, 131F Temp Rise), 9070TF50D20
Magnifying glass
Hover image to zoom
$458.71 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Top

Description

–
We offer both product lines with factory installed overcurrent protection fuse blocks. Type TF and EOF transformers consist of two primary fuse blocks and one secondary fuse block, a configuration that meets the majority of overcurrent needs by panel builders and machinery OEMs. Since the fuse blocks are pre-wired and mounted on top of the transformer, the Type TF and EOF transformers have the same footprint as the Type T and Type EO units, respectively. This design frees up space normally used for separate fuse blocks. We also have an extensive fuse block offering for custom applications. See the overcurrent section of this catalog for full details. This Industrial Control Transformer has a power rating of 50VA and is 1 phase. This transformer has a 208/230/460V primary voltage and 115V secondary voltage. This transformer complies to UL, CE and CSA standards. Dimensions for this product are 4.81 in (H), 3.38 in (W), 3.34 in (D). This transformer has screw clamp terminals connections. The material used for this product is copper used in the winding. This product has a compatability for FSC1.

Features:
  • Fuse Status: Fused
  • Fuse Location: Top Mount Fuse Block

Specs

–
Poles:

1

Mount:

Top

Product Type:

Transformer

VA Rating:

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy