Apply to be a TradeMaster!
Main product image of Top Mount Fuse Block Control Transformer (50VA, 1PH, 131F Temp Rise), 9070TF50D3
Magnifying glass
Hover image to zoom

Top Mount Fuse Block Control Transformer (50VA, 1PH, 131F Temp Rise), 9070TF50D3

Brand:
Square D
SKU:
9070TF50D3
Rating:
(0)
Q&A:
(0)
Top Mount Fuse Block Control Transformer (50VA, 1PH, 131F Temp Rise), 9070TF50D3
Magnifying glass
Hover image to zoom
$271.82 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Top

Description

–
The Square D by Schneider Electric Type TF Industrial Control Transformers provide factory installed overcurrent protection fuse blocks (two primary and one secondary). The stacked fuse blocks maintain Type T's small footprint and features while providing overcurrent protection. These transformers use low impedance windings to handle higher inrush current and still regulate voltage. This Type TF is a single phase 50VA transformer designed for 208VAC primary with a 120VAC secondary. It is compliant with UL and CSA standards verified by third party UL carrying the cUL and UL labels.

Features:
  • Fuse Status: Fused
  • Fuse Location: Top Mount Fuse Block

Specs

–
Mount:

Top

Poles:

1

VA Rating:

50

Product Type:

Transformer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy