Apply to be a TradeMaster!
Main product image of 2 Pole Surface Mount Fuse Holder, for CC Class Fuses (30A, 600V), 9080FB2611CC
Magnifying glass
Hover image to zoom

2 Pole Surface Mount Fuse Holder, for CC Class Fuses (30A, 600V), 9080FB2611CC

Brand:
Square D
SKU:
9080FB2611CC
Rating:
(0)
Q&A:
(0)
2 Pole Surface Mount Fuse Holder, for CC Class Fuses (30A, 600V), 9080FB2611CC
Magnifying glass
Hover image to zoom
$44.82 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Surface
Product Highlight: Amperage
30 Amps

Description

–
Type S non-reversing magnetic starters are for motor control applications. NEMA Size 1 starters have ratings of 7.5 HP at 200 and 230 VAC and 10 HP at 460 and 575 VAC poly phase and has a maximum rating of 27 Amps. This 3 pole starter is for poly phase applications. These starters are available with a wide variety of replaceable coil voltages. Starter has a 440/480 VAC 50/60 Hz operating coil wired for separate control. The melting alloy type overload relay uses Type B thermal units to sense over current conditions. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this starter. Enclosure is 10.00 inches tall, 6.00 inches wide and 5.56 inches deep. A wide variety of accessories are available for Type S starters. Type S starters are UL listed and CSA certified for global applications.

Features:
  • Compatible Fuse Class: CC
  • Number of Poles: 2
  • Voltage: 600 V
  • Amperage: 30

Specs

–
Mount:

Surface

Product Type:

Fuse Holder

Poles:

2

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy