Apply to be a TradeMaster!
Main product image of Single Pole DIN Rail Mount Circuit Protector, Thermal Magnetic Trip (10A, 125VAC/65VDC), 9080GCB100
Magnifying glass
Hover image to zoom

Single Pole DIN Rail Mount Circuit Protector, Thermal Magnetic Trip (10A, 125VAC/65VDC), 9080GCB100

Brand:
Square D
SKU:
9080GCB100
Rating:
(0)
Q&A:
(0)
Single Pole DIN Rail Mount Circuit Protector, Thermal Magnetic Trip (10A, 125VAC/65VDC), 9080GCB100
Magnifying glass
Hover image to zoom
$100.67 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
65 VDC, 125 VAC
Product Highlight: Amperage
10 Amps

Description

–
Linergy thermal magnetic circuit protectors are a trip free device. These circuit protectors cab be mounted on 35 mm DIN track or Square D terminal block track. The family has circuit protectors with current ratings from 0.1 to 15 A. This circuit protector has a current rating of 10.0 amperes. The thermal feature trips when there is an overload of ten times rated current or less. The magnetic mechanism trips instantaneously when there is a short circuit. Maximum rating of 200 A, but not exceeding 10,000 percent (100 times) rated current.

Features:
  • Circuit Breaker Type: Circuit Protector
  • Tripping Mechanism: Thermal-Magnetic
  • Terminal Connection Type: Box Lugs
  • Reset Actuator Type: Switch

Specs

–
Voltage:

65 VDC

125 VAC

Amperage:

10

Poles:

1

Product Type:

Terminal Cover

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy