Apply to be a TradeMaster!
Main product image of DIN Rail Mount Terminal Block, Nylon (170A, 600VAC, 2 Contacts, 12 to 1/0 AWG), 9080GD6
Magnifying glass
Hover image to zoom

DIN Rail Mount Terminal Block, Nylon (170A, 600VAC, 2 Contacts, 12 to 1/0 AWG), 9080GD6

Brand:
Square D
SKU:
9080GD6
Rating:
(0)
Q&A:
(0)
DIN Rail Mount Terminal Block, Nylon (170A, 600VAC, 2 Contacts, 12 to 1/0 AWG), 9080GD6
Magnifying glass
Hover image to zoom
$17.66 each
In Stock
In Stock
Get 4 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600 VAC
Product Highlight: Amperage
170 Amps

Description

–
Square D 2510M and T integral horsepower manual motor starters provide overload protection and On Off control for small AC motors. Starters can be locked in the Off or Stop position to prevent inadvertent operation. Pilot lights and auxiliary contacts are field addable. Overload heater elements are ordered separately to match motor data. A variety of enclosures are available. Starters are UL Listed and CSA Certified for global applications.

Features:
  • Block Type: Standard
  • Mounting Type: DIN Rail Mount
  • Voltage: 600 VAC
  • Amperage: 170
  • Number of Contacts: 2

Specs

–
AWG:

1/0

12

Voltage:

600 VAC

Amperage:

170

Product Type:

Terminal Block

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy