Apply to be a TradeMaster!
Main product image of 36" Steel Terminal Block Mounting Track, 9080GH136
Magnifying glass
Hover image to zoom

36" Steel Terminal Block Mounting Track, 9080GH136

Brand:
Square D
SKU:
9080GH136
Rating:
(0)
Q&A:
(0)
36" Steel Terminal Block Mounting Track, 9080GH136
Magnifying glass
Hover image to zoom
$18.34 each
In Stock
In Stock
Get 3 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
36" Length
Product Highlight: Color
Gray
Product Highlight: Material
Steel

Description

–
The Class 9080 Type G family of NEMA blocks and accessories offers features such as a large variety of colors, high density to save space in applications, multiple mounting methods such as 35 mm DIN rail, 9080GH (3/4") track, or direct panel mounting. This unit is a NEMA type mounting track, standard channel. It has a length of 36 inches. This item is made of galvanized steel. Supplied with prepunched holes to make installation easy. They are UL component recognized, CSA approved, RoHS compliant, and CE marked.

Features:
  • Overall Width (mm): 21
  • Overall Width (Decimal Inch): 0.8100
  • Overall Height (mm): 6
  • Overall Height (Decimal Inch): 0.2200
  • Standards Met: CSA Listed File LR62144 Class 6228 01

Specs

–
Product Type:

Mounting Carrier

Length (Inches):

36"

Color:

Gray

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy