Apply to be a TradeMaster!
Main product image of 2 Pole Phenolic Power Distribution Block (250A Aluminum, 310A Copper, 600VAC, 1 Primary Connection), 9080LBA263101
Magnifying glass
Hover image to zoom

2 Pole Phenolic Power Distribution Block (250A Aluminum, 310A Copper, 600VAC, 1 Primary Connection), 9080LBA263101

Brand:
Square D
SKU:
9080LBA263101
Rating:
(0)
Q&A:
(0)
2 Pole Phenolic Power Distribution Block (250A Aluminum, 310A Copper, 600VAC, 1 Primary Connection), 9080LBA263101
Magnifying glass
Hover image to zoom
$107.27 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
250, 310 Amps
Product Highlight: Voltage
600 VAC

Description

–
Linergy power distribution blocks are for terminating wires and are designed to NEMA standards. This two pole block has one lug opening on the line (main) side and one lug opening on the load (branch) side. The line side lug is rated to accept one number 6 to 350 kcmil copper or aluminum wire. The load side lug is rated to accept one number 6 to 350 kcmil copper or aluminum wire. The lugs are made of aluminum. The lugs are rated for 310 amperes with copper wire and 250 amperes with aluminum wire. The lugs are rated to 600 volts. The housing is made of general purpose phenolic. These Linergy power distribution blocks are UL component recognized and CSA certified.

Features:
  • Amperage: 250 (Aluminium)
  • Number of Poles: 2
  • Number of Primary Connections: 1
  • Number of Secondary Connections: 1
  • Voltage: 600 VAC

Specs

–
Amperage:

250

310

Poles:

2

Product Type:

Terminal Block

Voltage:

600 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy