Apply to be a TradeMaster!
Main product image of Power Distribution Block, 3 pole, 1 line, 4 load, 175 A 600 V CU / 135 A 600 V AL
Magnifying glass
Hover image to zoom

Power Distribution Block, 3 pole, 1 line, 4 load, 175 A 600 V CU / 135 A 600 V AL

Brand:
Square D
SKU:
9080LBA362104
Rating:
(0)
Q&A:
(0)
Power Distribution Block, 3 pole, 1 line, 4 load, 175 A 600 V CU / 135 A 600 V AL
Magnifying glass
Hover image to zoom
$64.72 each
In Stock
In Stock
Get 3 Thu, Aug 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Surface
Product Highlight: Voltage
600V

Description

Power Distribution Block, 3 pole, 1 line, 4 load, 175 A 600 V CU / 135 A 600 V AL>
  • Current Rating: 175 A copper, 135 A aluminium
  • Short Circuit Current Rating: 65 kA
  • Voltage Rating: 600 V AC/DC
  • Mounting Type: Surface mount
  • Poles: 3
  • Terminals per Pole: 1 line, 4 loads
  • Wire Size: Line 4, AWG 14...AWG 2/0, copper or aluminium, Load 2, AWG 14...AWG 4, copper or aluminium
  • Electrical Connection: Tin plated aluminium lugs
  • Certifications: CSA file 70361 class 6228 01, UL recognized E60616 CCN XCFR2, CE
  • Height: 2.88"
  • Depth: 1.94"
  • Width: 1.78"

Specs

Poles:

3

AWG:

14-2/0

14-4

Mount:

Surface

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy