Apply to be a TradeMaster!
Main product image of 2 Pole Phenolic Power Distribution Block (350A Copper, 600VAC, 2 Primary Connection), 9080LBC263206
Magnifying glass
Hover image to zoom

2 Pole Phenolic Power Distribution Block (350A Copper, 600VAC, 2 Primary Connection), 9080LBC263206

Brand:
Square D
SKU:
9080LBC263206
Rating:
(0)
Q&A:
(0)
2 Pole Phenolic Power Distribution Block (350A Copper, 600VAC, 2 Primary Connection), 9080LBC263206
Magnifying glass
Hover image to zoom
$261.29 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
350 Amps
Product Highlight: Voltage
600 VAC

Description

–
Linergy power distribution blocks are for terminating wires and are designed to NEMA standards. This two pole block has two lug openings on the line (main) side and six lug openings on the load (branch) side. The line side lug is rated to accept one number 14 to 2/0 copper wire. The load side lug is rated to accept one number 14 to number 4 copper wire. The lugs are made of copper. The lugs are rated for 350 amperes with copper wire. The lugs are rated to 600 volts. The housing is made of general purpose phenolic. These Linergy power distribution blocks are UL component recognized and CSA certified.

Features:
  • Amperage: 350 (Copper)
  • Number of Poles: 2
  • Number of Primary Connections: 2
  • Number of Secondary Connections: 6
  • Voltage: 600 VAC

Specs

–
Amperage:

350

Voltage:

600 VAC

Poles:

2

Product Type:

Terminal Block

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy