Apply to be a TradeMaster!
Main product image of 39" Aluminum High Rise Terminal Block Mounting Track, 9080MH439
Magnifying glass
Hover image to zoom

39" Aluminum High Rise Terminal Block Mounting Track, 9080MH439

Brand:
Square D
SKU:
9080MH439
Rating:
(0)
Q&A:
(0)
39" Aluminum High Rise Terminal Block Mounting Track, 9080MH439
Magnifying glass
Hover image to zoom
$55.48 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Color
Gray
Product Highlight: Length (Inches)
39" Length

Description

–
Linergy mounting track is designed to make the mounting of products in a panel easy. This 35 mm DIN3 mounting track is designed to accept most products that mount on 35 mm track. The track is prepunched with oblong slots to make mounting the track to the panel easier. This mounting track is 35 mm wide, 50.8 mm high and 1000 mm long. This track is made of aluminum.

Features:
  • Overall Width (mm): 7.62
  • Overall Width (Decimal Inch): 0.3000
  • Overall Length (Meters): 1
  • Material Thickness (Decimal Inch): 0.0400
  • Material Thickness (mm): 1

Specs

–
Material:

Aluminum

Color:

Gray

Length (Inches):

39"

Product Type:

Mounting Carrier

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy