Apply to be a TradeMaster!
Main product image of Circuit Breaker Handle Assembly, for 9421LW7 Operating Mechanisms, Door Mounted Mechanisms, PowerPact Circuit Breaker, 9421LCP48
Magnifying glass
Hover image to zoom

Circuit Breaker Handle Assembly, for 9421LW7 Operating Mechanisms, Door Mounted Mechanisms, PowerPact Circuit Breaker, 9421LCP48

Brand:
Square D
SKU:
9421LCP48
Rating:
(0)
Q&A:
(0)
Circuit Breaker Handle Assembly, for 9421LW7 Operating Mechanisms, Door Mounted Mechanisms, PowerPact Circuit Breaker, 9421LCP48
Magnifying glass
Hover image to zoom
$285.06 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
250 Amps

Description

–
PowerPacT M, P, and R-Frame circuit breakers offer a whole range of field installable accessories, allowing modifying the circuit breaker at any time in the design and build cycle. These Type L door mounted operating mechanisms feature heavy duty, all metal construction. Door mounted operating mechanisms are available for PowerPacT M and P circuit breakers. This handle assembly is for NEMA 3, 4, and 4X enclosures. The handle assembly has a chrome plated 8 inch handle. This product complies with UL standards.

Features:
  • Accessory Type: Handle Assembly
  • For Use With: 9421LW7 Operating Mechanisms

Specs

–
Amperage:

250

Product Type:

Handle

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy