Apply to be a TradeMaster!
Main product image of Circuit Breaker Handle Assembly, for 9421LG7, LF1, LK1, LJ7 or LL1 Operating Mechanisms, PowerPact H & J Frame Circuit Breaker, 9421LH46
Magnifying glass
Hover image to zoom

Circuit Breaker Handle Assembly, for 9421LG7, LF1, LK1, LJ7 or LL1 Operating Mechanisms, PowerPact H & J Frame Circuit Breaker, 9421LH46

Brand:
Square D
SKU:
9421LH46
Rating:
(0)
Q&A:
(0)
Circuit Breaker Handle Assembly, for 9421LG7, LF1, LK1, LJ7 or LL1 Operating Mechanisms, PowerPact H & J Frame Circuit Breaker, 9421LH46
Magnifying glass
Hover image to zoom
$215.10 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
250 Amps

Description

–
Type L door mounted, variable depth operating mechanisms feature heavy duty, all metal construction with trip indication. Operating mechanism can be padlocked in the Off position when the enclosure door is open. Handle assemblies can be locked Off with up to three padlocks, which also locks the door closed This handle assembly will work with the operating mechanism for a 2 or 3 pole PowerPacT H, and PowerPacT J, Compact NSF circuit breakers with a 125A frame size. This handle assembly will also work with the operating mechanism for a 2 or 3 pole PowerPacT H, and PowerPacT J circuit breakers with a 250A frame size. This handle assembly has a 6 inch handle. This painted handle assembly is rated for NEMA Type 3 and 4. This handle assembly is UL Component Recognized and CSA certified.

Features:
  • Accessory Type: Handle Assembly
  • For Use With: 9421LG7, LF1, LK1, LJ7 or LL1 Operating Mechanisms

Specs

–
Amperage:

250

Country of Origin:

Mexico

Product Type:

Handle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy