Apply to be a TradeMaster!
Main product image of Circuit Breaker Operating Mechanism Handle, for 9421LM1 or LX7 Operating Mechanism, 9421LH8
Magnifying glass
Hover image to zoom

Circuit Breaker Operating Mechanism Handle, for 9421LM1 or LX7 Operating Mechanism, 9421LH8

Brand:
Square D
SKU:
9421LH8
Rating:
(0)
Q&A:
(0)
Circuit Breaker Operating Mechanism Handle, for 9421LM1 or LX7 Operating Mechanism, 9421LH8
Magnifying glass
Hover image to zoom
$102.79 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
400 Amps

Description

–
Type L door mounted, variable depth operating mechanisms feature heavy duty, all metal construction with trip indication. Operating mechanism can be padlocked in the Off position when the enclosure door is open. Handle assemblies can be locked Off with up to three padlocks, which also locks the door closed This handle assembly was for legacy circuit breakers. This handle assembly has an 8 inch handle. This painted handle assembly is rated for NEMA Type 3 and 4. This handle assembly is UL Component Recognized and CSA certified.

Features:
  • Accessory Type: Operating Mechanism Handle
  • For Use With: 9421LM1 or LX7 Operating Mechanism

Specs

–
Amperage:

400

Country of Origin:

Mexico

Product Type:

Handle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy