Apply to be a TradeMaster!
Main product image of 400 Amp Circuit Breaker Operating Mechanism, for Q4L, LAL/LHL Circuit Breaker, 9421LR4
Magnifying glass
Hover image to zoom

400 Amp Circuit Breaker Operating Mechanism, for Q4L, LAL/LHL Circuit Breaker, 9421LR4

Brand:
Square D
SKU:
9421LR4
Rating:
(0)
Q&A:
(0)
400 Amp Circuit Breaker Operating Mechanism, for Q4L, LAL/LHL Circuit Breaker, 9421LR4
Magnifying glass
Hover image to zoom
$578.48 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
400 Amps

Description

–
Type L door mounted, variable depth operating mechanisms feature heavy duty, all metal construction with trip indication. Operating mechanism can be padlocked in the Off position when the enclosure door is open. Handle assemblies can be locked Off with up to three padlocks, which also locks the door closed This operating mechanism kit will work with LAL, LHL and Q4L circuit breakers. Circuit breakers can be 2 or 3 pole with a frame size of 400A. Proper circuit breaker must be ordered separately. Kit contains a 6 inch long handle that is rated NEMA 1/3R/12. The kit contains a long shaft. The mounting depth of this kit is 6.31 to 21.50 inches from the circuit breaker mounting surface, control panel, to outside of enclosure door. Kit is UL component recognized and CSA certified.

Features:
  • Accessory Type: Operating Mechanism
  • For Use With: Q4L, LAL/LHL Circuit Breaker

Specs

–
Product Type:

Switch Assembly

Amperage:

400

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy