Apply to be a TradeMaster!
Main product image of Circuit Breaker Operating Mechanism Long Shaft, for 9421LL1, LM1, LX7 or LW7 Operating Mechanism, 9421LS10
Magnifying glass
Hover image to zoom

Circuit Breaker Operating Mechanism Long Shaft, for 9421LL1, LM1, LX7 or LW7 Operating Mechanism, 9421LS10

Brand:
Square D
SKU:
9421LS10
Rating:
(0)
Q&A:
(0)
Circuit Breaker Operating Mechanism Long Shaft, for 9421LL1, LM1, LX7 or LW7 Operating Mechanism, 9421LS10
Magnifying glass
Hover image to zoom
$53.71 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
PowerPacT M, P, and R-Frame circuit breakers offer a whole range of field installable accessories, allowing modifying the circuit breaker at any time in the design and build cycle. These Type L door mounted operating mechanisms feature heavy duty, all metal construction. Door mounted operating mechanisms are available for PowerPacT M and P circuit breakers. This is a long shaft replacement part. The mounting shaft depth is 7.2in to 22.25in. This product complies with UL standards.

Features:
  • Accessory Type: Operating Mechanism Long Shaft
  • For Use With: 9421LL1, LM1, LX7 or LW7 Operating Mechanism

Specs

–
Product Type:

Switch Assembly

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy