Apply to be a TradeMaster!
Main product image of Circuit Breaker Operating Mechanism Long Shaft, for 9421LF1 or LK1 Operating Mechanism, 9421LS12
Magnifying glass
Hover image to zoom

Circuit Breaker Operating Mechanism Long Shaft, for 9421LF1 or LK1 Operating Mechanism, 9421LS12

Brand:
Square D
SKU:
9421LS12
Rating:
(0)
Q&A:
(0)
Circuit Breaker Operating Mechanism Long Shaft, for 9421LF1 or LK1 Operating Mechanism, 9421LS12
Magnifying glass
Hover image to zoom
$54.13 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Type L door mounted, variable depth operating mechanisms feature heavy duty, all metal construction with trip indication. Operating mechanism can be padlocked in the Off position when the enclosure door is open. Handle assemblies can be locked Off with up to three padlocks, which also locks the door closed This long shaft will work with the operating mechanism for the legacy 2 or 3 pole FAL, FCL and FHL circuit breakers. This long shaft will also work with the operating mechanism for the legacy 3 pole GJL circuit breakers. This long shaft is UL Component Recognized and CSA certified

Features:
  • Accessory Type: Operating Mechanism Long Shaft
  • For Use With: 9421LF1 or LK1 Operating Mechanism

Specs

–
Country of Origin:

Mexico

Product Type:

Switch Assembly

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy