Apply to be a TradeMaster!
Main product image of Circuit Breaker Standard Shaft, for All 9421L Operating Mechanism, PowerPact H & J Frame Circuit Breaker, 9421LS8
Magnifying glass
Hover image to zoom

Circuit Breaker Standard Shaft, for All 9421L Operating Mechanism, PowerPact H & J Frame Circuit Breaker, 9421LS8

Brand:
Square D
SKU:
9421LS8
Rating:
(0)
Q&A:
(0)
Circuit Breaker Standard Shaft, for All 9421L Operating Mechanism, PowerPact H & J Frame Circuit Breaker, 9421LS8
Magnifying glass
Hover image to zoom
$33.70 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
PowerPacT M, P, and R-Frame circuit breakers offer a whole range of field installable accessories, allowing modifying the circuit breaker at any time in the design and build cycle. These Type L door mounted operating mechanisms feature heavy duty, all metal construction. Door mounted operating mechanisms are available for PowerPacT M and P circuit breakers. This standard shaft replacement also fits PowerPacT B, H, J, and L circuit breaker operating mechanisms. The mounting shaft depth is 7.2in to 11.625in. This product complies with UL standards.

Features:
  • Accessory Type: Standard Shaft
  • For Use With: All 9421L Operating Mechanism

Specs

–
Product Type:

Switch Assembly

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy