Apply to be a TradeMaster!
Main product image of 1,000 Amp Circuit Breaker Operating Mechanism 600 V Control Voltage,, for PowerPact M or P Frame Circuit Breaker, 9421LW1
Magnifying glass
Hover image to zoom

1,000 Amp Circuit Breaker Operating Mechanism 600 V Control Voltage,, for PowerPact M or P Frame Circuit Breaker, 9421LW1

Brand:
Square D
SKU:
9421LW1
Rating:
(0)
Q&A:
(0)
1,000 Amp Circuit Breaker Operating Mechanism 600 V Control Voltage,, for PowerPact M or P Frame Circuit Breaker, 9421LW1
Magnifying glass
Hover image to zoom
$331.19 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1000, 1200 Amps
Product Highlight: Voltage
600V

Description

–
PowerPacT M, P, and R-Frame circuit breakers offer a whole range of field installable accessories, allowing modifying the circuit breaker at any time in the design and build cycle. These Type L door mounted operating mechanisms feature heavy duty, all metal construction. Door mounted operating mechanisms are available for PowerPacT M and P circuit breakers. This Type L mechanism has a painted 8 inch handle assembly. Its shaft mounting depth is 7.2in to 11.625in. This product complies with UL standards.

Features:
  • Accessory Type: Operating Mechanism
  • For Use With: PowerPact M or P Frame Circuit Breaker

Specs

–
Product Type:

Switch Assembly

Amperage:

1000

1200

Country of Origin:

Mexico

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy