Apply to be a TradeMaster!
Main product image of Flange Mounted Variable Depth Fusible Disconnect Switch, Operating Mechanism, & Handle (200A, 600V), 9422ATF12
Magnifying glass
Hover image to zoom

Flange Mounted Variable Depth Fusible Disconnect Switch, Operating Mechanism, & Handle (200A, 600V), 9422ATF12

Brand:
Square D
SKU:
9422ATF12
Rating:
(0)
Q&A:
(0)
Flange Mounted Variable Depth Fusible Disconnect Switch, Operating Mechanism, & Handle (200A, 600V), 9422ATF12
Magnifying glass
Hover image to zoom
$1,965.34 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
200 Amps

Description

–
Type T disconnect switches are designed for variable depth, flange-mounting applications. These switches are fully compatible with 9422 handle operators and 9423 door closing mechanisms. Handle assemblies can be locked Off with up to three padlocks, which also locks the door closed This 200A disconnect switch and operating mechanism has 40 HP at 200 VAC, 60 HP at 230 Vac, 125 HP at 460 VAC and 150 HP at 575 VAC. Fuse clip ratings of 200A are for Classh, J, K and R fuses only. This overpacked disconnect switch and operating mechanism includes a 9422A1 handle mechanism. Disconenct switch is UL component recognized and CSA certified. Switch is also rated for 40 HP at 250 VDC and 50 HP at 600 VDC when using two poles. 9422A1 operating handle is overpacked with this disconnect switch. Disconnect switch lugs are rated for number 6 AWG to 300 kcmil with copper or aluminum wire. Disconnect switch is UL Component Recognized and CSA certified

Features:
  • Enclosure Type: Open
  • Fused: Fused
  • Amperage: 200.0
  • Horsepower at 1 Phase: 40 hp at 208V
  • Includes: 6 in Handle

Specs

–
Voltage:

600V

Amperage:

200

Product Type:

Disconnect Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy