Apply to be a TradeMaster!
Main product image of Circuit Breaker Cable Operating Mechanism & Handle, for LAL & LHL Circuit Breaker, Q4L Circuit Breaker, 9422CLA31
Magnifying glass
Hover image to zoom

Circuit Breaker Cable Operating Mechanism & Handle, for LAL & LHL Circuit Breaker, Q4L Circuit Breaker, 9422CLA31

Brand:
Square D
SKU:
9422CLA31
Rating:
(0)
Q&A:
(0)
Circuit Breaker Cable Operating Mechanism & Handle, for LAL & LHL Circuit Breaker, Q4L Circuit Breaker, 9422CLA31
Magnifying glass
Hover image to zoom
$1,015.56 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
400 Amps

Description

–
Flexible cable mechanisms are specially designed for tall, deep enclosures where replacement flexibility is required. Mechanism will work with LAL, LHL and Q4L circuit breakers. Circuit breakers can be 2 or 3 pole with a frame size of 400 A. This mechanism has a 36 inch long cable. 9422A1 operating handle is overpacked with this disconnect switch. The handle is NEMA 1, 3, 3R and 12 rated. Cable operated mechanism is UL Component Recognized and CSA certified

Features:
  • Accessory Type: Cable Operating Mechanism and Handle
  • For Use With: LAL and LHL Circuit Breaker

Specs

–
Country of Origin:

Mexico

Product Type:

Handle

Amperage:

400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy