Apply to be a TradeMaster!
Main product image of Circuit Breaker Cable Operating Mechanism, for PowerPact M or P Frame Circuit Breaker, 9422CMP40
Magnifying glass
Hover image to zoom

Circuit Breaker Cable Operating Mechanism, for PowerPact M or P Frame Circuit Breaker, 9422CMP40

Brand:
Square D
SKU:
9422CMP40
Rating:
(0)
Q&A:
(0)
Circuit Breaker Cable Operating Mechanism, for PowerPact M or P Frame Circuit Breaker, 9422CMP40
Magnifying glass
Hover image to zoom
$1,210.31 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1200 Amps

Description

–
PowerPacT M, P, and R-Frame circuit breakers offer a whole range of field installable accessories, allowing modifying the circuit breaker at any time in the design and build cycle. This flexible cable mechanism is for use with PowerPacT M and P circuit breakers. It has a 40 inch length cable mechanism. This product complies with UL standards.

Features:
  • Accessory Type: Cable Operating Mechanism
  • For Use With: PowerPact M or P Frame Circuit Breaker

Specs

–
Amperage:

1200

Country of Origin:

Mexico

Product Type:

Switch Assembly

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy