Apply to be a TradeMaster!
Main product image of Circuit Breaker Cable Mechanism, for PowerPact H & J Frame Kit Circuit Breaker, 9422CSF50
Magnifying glass
Hover image to zoom

Circuit Breaker Cable Mechanism, for PowerPact H & J Frame Kit Circuit Breaker, 9422CSF50

Brand:
Square D
SKU:
9422CSF50
Rating:
(0)
Q&A:
(0)
Circuit Breaker Cable Mechanism, for PowerPact H & J Frame Kit Circuit Breaker, 9422CSF50
Magnifying glass
Hover image to zoom
$489.21 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
250 Amps

Description

–
Flexible cable mechanisms are specially designed for tall, deep enclosures where replacement flexibility is required. Mechanism will work with Compact NSF, PowerPacT H and PowerPacT J circuit breakers. Circuit breakers can be 2 or 3 pole with a frame size of 250 A. This mechanism has a 60 inch long cable. A 9422A operating handle is ordered separately. Cable operated mechanism is UL Component Recognized and CSA certified

Features:
  • Accessory Type: Cable Mechanism
  • For Use With: PowerPact H and J Frame Kit Circuit Breaker

Specs

–
Amperage:

250

Country of Origin:

Mexico

Product Type:

Switch Assembly

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy