Apply to be a TradeMaster!
Main product image of Circuit Breaker Cable Mechanism, for PowerPact L Frame Kit Circuit Breaker, 9422CSJ50
Magnifying glass
Hover image to zoom

Circuit Breaker Cable Mechanism, for PowerPact L Frame Kit Circuit Breaker, 9422CSJ50

Brand:
Square D
SKU:
9422CSJ50
Rating:
(0)
Q&A:
(0)
Circuit Breaker Cable Mechanism, for PowerPact L Frame Kit Circuit Breaker, 9422CSJ50
Magnifying glass
Hover image to zoom
$691.14 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
250 Amps

Description

–
Flexible cable mechanisms are specially designed for tall, deep enclosures where replacement flexibility is required. Mechanism will work with PowerPacT D, PowerPacT L and MG-NSJ circuit breakers. This mechanism can be used with 600A 4 pole PowerPacT D, 600A 4 pole PowerPacT L and 600A 4 pole MG-NSJ circuit breakers. This mechanism has a 60 inch long cable. A 9422A operating handle is ordered separately. Cable operated mechanism is UL Component Recognized and CSA certified

Features:
  • Accessory Type: Cable Mechanism
  • For Use With: PowerPact L Frame Kit Circuit Breaker

Specs

–
Country of Origin:

Mexico

Product Type:

Switch Assembly

Amperage:

250