Apply to be a TradeMaster!
Main product image of Circuit Breaker Operating Mechanism, for PowerPact H & J Frame Circuit Breaker, 9422RQ1
Magnifying glass
Hover image to zoom

Circuit Breaker Operating Mechanism, for PowerPact H & J Frame Circuit Breaker, 9422RQ1

Brand:
Square D
SKU:
9422RQ1
Rating:
(0)
Q&A:
(0)
Circuit Breaker Operating Mechanism, for PowerPact H & J Frame Circuit Breaker, 9422RQ1
Magnifying glass
Hover image to zoom
$447.80 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This variable depth mechanism is used with Square D circuit breakers. It is designed for installation in a custom built control enclosure where main or branch circuit protective devices are required. All circuit breaker operating mechanisms are suitable for either right or left hand flange mounting and are convertible on the job. This mechanism is for a 3 pole PowerPacT H circuit breaker with a 150A frame size. This mechanism is also for a 3 pole PowerPacT J circuit breaker with a 250A frame size. The variable depth mounting range is 6.51 to 17.88 inches. Handle mechanism must be ordered separately. A 9422A1 or a 9422A2 handle mechanisms is normally used Operating mechanism is UL Component Recognized and CSA certified

Features:
  • Accessory Type: Operating Mechanism
  • For Use With: PowerPact H and J Frame Circuit Breaker

Specs

–
Product Type:

Switch Assembly

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy