Apply to be a TradeMaster!
Main product image of Flange Mounted Variable Depth Fusible Disconnect Switch & Operating Mechanism (30A, 600V), 9422TCF33
Magnifying glass
Hover image to zoom

Flange Mounted Variable Depth Fusible Disconnect Switch & Operating Mechanism (30A, 600V), 9422TCF33

Brand:
Square D
SKU:
9422TCF33
Rating:
(0)
Q&A:
(0)
Flange Mounted Variable Depth Fusible Disconnect Switch & Operating Mechanism (30A, 600V), 9422TCF33
Magnifying glass
Hover image to zoom
$587.13 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
30 Amps

Description

–
9422ATCF disconnect switches are designed for control panel installations. This disconnect switch is fully compatible with 9422A handle operators and 9423 door closing mechanisms. This disconnect switch will accept Class H, J, K or R fuses only. It has a rating of 60 Amps up to 250 V and 30 Amps up to 600 V. This 30 A disconnect switch is designed for flange mounting. The variable depth mounting range is 6.63 to 18.00 inches. Disconnect switch has horsepower ratings of 7.5 HP at 208 VAC, 7.5 HP at 240 VAC, 15 HP at 480 VAC and 20 HP at 600 VAC. Switch is also rated for 5 HP at 250 VDC and 15 HP at 600 VDC when using two poles. This disconnect switch uses 9422A operating handles. Handle is to be ordered seoparately. Disconnect switch lugs are rated for number 14 to number 2 AWG with copper wire and number 10 to number 2 with aluminum wire. Disconnect switch is UL Component Recognized and CSA certified

Features:
  • Enclosure Type: Open
  • Fused: Fused
  • Amperage: 30.0
  • Voltage: 600Vac
  • Horsepower at 1 Phase: 7-1/2 hp at 208V

Specs

–
Voltage:

600V

Product Type:

Disconnect Switch

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy