Apply to be a TradeMaster!
Main product image of Mechanical Lug Kit for PowerPacT M/P Circuit Breakers (800-1200A, 3/0 AWG to 500kcmil, Aluminum), AL1200P24K
Magnifying glass
Hover image to zoom

Mechanical Lug Kit for PowerPacT M/P Circuit Breakers (800-1200A, 3/0 AWG to 500kcmil, Aluminum), AL1200P24K

Brand:
Square D
SKU:
AL1200P24K
Rating:
(0)
Q&A:
(0)
Mechanical Lug Kit for PowerPacT M/P Circuit Breakers (800-1200A, 3/0 AWG to 500kcmil, Aluminum), AL1200P24K
Magnifying glass
Hover image to zoom
$194.66 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1200, 800 Amps

Description

–
PowerPacT M, P, and R-Frame circuit breakers offer a whole range of field installable accessories, allowing modifying the circuit breaker at any time in the design and build cycle. This mechanical lug kit is for PowerPacT M and P circuit breakers. These aluminum lugs are rated for 800A. The lugs accept 3/0 AWG to 500kcmil aluminum and copper conductors. These lugs comply with UL and CSA standards.

Features:
  • Accessory Type: Lug Kit
  • For Use With: Circuit Breaker

Specs

–
Amperage:

1200

800

Country of Origin:

USA

Mexico

AWG:

3/0

Product Type:

Assembly Kit