Apply to be a TradeMaster!
Main product image of Double Lug Kit for Heavy Duty Safety Switches (200A), AL20DTF
Magnifying glass
Hover image to zoom

Double Lug Kit for Heavy Duty Safety Switches (200A), AL20DTF

Brand:
Square D
SKU:
AL20DTF
Rating:
(0)
Q&A:
(0)
Double Lug Kit for Heavy Duty Safety Switches (200A), AL20DTF
Magnifying glass
Hover image to zoom
$168.03 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
200 Amps

Description

–
This is a double lug lit for Heavy Duty Savety Switches. This has a rated current of 200A. The lug wire range per phase is 6 AWG at 300 kcmil for both copper and aluminum. This lug kit has a range wire bending space of (2) 6 awg at 250 kcmil for both copper and aluminum. This lug kit contains 3 lugs. Order two kits fir line and load lugs. This lug kit is compatable with safewty switches. This accessory complies with UL Listed and CSA standards.

Features:
  • Switch Accessory Type: Equipment Ground Lug

Specs

–
Amperage:

200

Product Type:

Hardware Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy