Apply to be a TradeMaster!
Main product image of Mechanical Lug Kit for MA/ME/MH/MX Circuit Breakers (800A, 500-750kcmil, Aluminum), AL800MA7
Magnifying glass
Hover image to zoom

Mechanical Lug Kit for MA/ME/MH/MX Circuit Breakers (800A, 500-750kcmil, Aluminum), AL800MA7

Brand:
Square D
SKU:
AL800MA7
Rating:
(0)
Q&A:
(0)
Mechanical Lug Kit for MA/ME/MH/MX Circuit Breakers (800A, 500-750kcmil, Aluminum), AL800MA7
Magnifying glass
Hover image to zoom
$176.70 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
800 Amps

Description

–
This lug kit is a connector accessory for PowerPact MA, ME, MH, MX, circuit breakers. This is an aluminum tapped lug kit. This accessory has a rated current of 800 amps. The lug kit are for terminal connection and will accept a wire size of 500 to 750 kcmil. This product complies with UL standards. This lug can be used only on standard circuit breakers. This lug has a tightening torque of 34 Nm and a cross section of 240 to 400mm.

Features:
  • Accessory Type: Mechanical Lug Kit
  • For Use With: Square D

Specs

–
Country of Origin:

USA

Mexico

Product Type:

Assembly Kit

Amperage:

800

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy