Apply to be a TradeMaster!
Main product image of Mechanical Lug Kit for MA/ME/MH/MX Circuit Breakers (1000A, 3/0 to 500kcmil, Aluminum), AL900MA
Magnifying glass
Hover image to zoom

Mechanical Lug Kit for MA/ME/MH/MX Circuit Breakers (1000A, 3/0 to 500kcmil, Aluminum), AL900MA

Brand:
Square D
SKU:
AL900MA
Rating:
(0)
Q&A:
(0)
Mechanical Lug Kit for MA/ME/MH/MX Circuit Breakers (1000A, 3/0 to 500kcmil, Aluminum), AL900MA
Magnifying glass
Hover image to zoom
$153.96 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
900 Amps

Description

–
Square D molded case circuit breakers MA family used in industrial enclosures, panelboards, switchboards, busway plug-in units, combination starters, or motor control centers. This connector accessory is designed to be used with MA, MH circuit breakers with fixed thermal and adjustable AC magnetic trip units. with sensor rating of 300A to 1000A and for ME, MX breakers with current rating of 300A to 800A. Terminal wire range is 3 wires that are rated 3/0 AWG - 500 kcmil that can be aluminium or copper. Connector accessory supplied as 1 lug per kit.

Features:
  • Accessory Type: Mechanical Lug Kit
  • For Use With: Square D

Specs

–
Country of Origin:

Mexico

USA

Product Type:

Assembly Kit

AWG:

3/0

Amperage:

900

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy