Apply to be a TradeMaster!
Main product image of 1-1/4" Rainproof Bolt-On Hub, B125
Magnifying glass
Hover image to zoom

1-1/4" Rainproof Bolt-On Hub, B125

Brand:
Square D
SKU:
B125
Rating:
(0)
Q&A:
(0)
1-1/4" Rainproof Bolt-On Hub, B125
Magnifying glass
Hover image to zoom
$32.99 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Industrial Circuit Breaker Enclosures are designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Provides a dead front housing for circuit breakers, molded case switches, and motor circuit protectors to prevent personnel from accidentally contacting energized parts. Designed to meet or exceed UL 50 requirements for specific environmental conditions. Allow breaker operation without removing cover. These units are UL Listed and CSA Certified. Square D equipment with "R'' or "RB'' suffix, designated NEMA 3R rainproof construction, utilizes bolt-on hubs listed below. "RB'' devices will accept 3/4 in. through 2- 1/2 in. bolt-on hubs without the use of reducers. Off-center conduit thread openings and elongated mounting holes provide quick and easy adjustment to eliminate costly conduit offsets and bends. Load Center Hub, 1.25 in, rainproof, for RB devices is a conduit entry, and is used for conduit installation. This bolt-on accessory has a UL listed rating. The dimensions are 4.88 mm(H)4.88 mm(W)1.88 mm(D). This product comes with an 18 month warranty.

Features:
  • Switch Accessory Type: Plate Type Hub
  • For Use With: Load Centers

Specs

–
Product Type:

Disconnect Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy