Apply to be a TradeMaster!
Main product image of QO Outdoor Overhead/Underground Ring-Type Main Breaker, 4 Jaw Meter Socket 120/240V (200A)
Magnifying glass
Hover image to zoom

QO Outdoor Overhead/Underground Ring-Type Main Breaker, 4 Jaw Meter Socket 120/240V (200A)

Brand:
Square D
SKU:
CQRA200
Rating:
(0)
Q&A:
(0)
QO Outdoor Overhead/Underground Ring-Type Main Breaker, 4 Jaw Meter Socket 120/240V (200A)
Magnifying glass
Hover image to zoom
$965.92 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
200 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Installation Type
Outdoor Only

Description

–
QO Outdoor Overhead/Underground Ring-Type Main Breaker Meter Socket (200A)

he Square D 200 Amp Residential Ring-type Meter Socket with no bypass surface mounts to provide for a single electric meter. It accommodates multiple wiring configurations for A size hub provision in the top end wall and a 2-1/2 in. maximum knockout in the bottom end-wall. This electrical meter box uses an aluminum bus, is single phase, three wires, and features a NEMA 3R rated enclosure for outdoor use. This unit is ANSI certified and UL listed for use as service entrance equipment with a maximum load of 120/240 VAC. This 4-jaw meter socket is compatible with and neutral.

Specifications
  • 200 amp meter socket
  • Accommodates an overhead or underground feed
  • Suitable for use as service entrance equipment
  • Ring-type design with no bypass
  • 120/240 VAC
  • Numbr of phases: 1
  • Wire Configuration: 3 Wire
  • Enclosure Type: NEMA 3R Outdoor
  • Works with type A hubs
  • UL listed and ANSI certified

Specs

–
Amperage:

200

Phase:

1

Voltage:

120/240V

Wiring:

3 Wire

Configuration:

Horizontal

Installation Type:

Outdoor Only

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy