Apply to be a TradeMaster!
Main product image of Fusible Safety Switch, NEMA 1, 3P, 7.5 HP (240 VAC, 30A)
Magnifying glass
Hover image to zoom

Fusible Safety Switch, NEMA 1, 3P, 7.5 HP (240 VAC, 30A)

Brand:
Square D
SKU:
D321N
Rating:
(0)
Q&A:
(0)
Fusible Safety Switch, NEMA 1, 3P, 7.5 HP (240 VAC, 30A)
Magnifying glass
Hover image to zoom
$163.54 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
7.5 HP
Product Highlight: Voltage
240v
Product Highlight: Amperage
30 Amps

Description

–

Schneider Electric's Square D general duty safety switches are designed for residential and light commercial applications where durability and economy are prime considerations. Typical loads include lighting, air conditioning, and appliances. General duty safety switches feature a quick make, quick break operating mechanism. This single throw safety switch is a fusible disconnect and has a rated current of 30A for 240VAC. This general duty switch has a 4 wire configuration with 3 poles and a factory installed neutral. The device accepts H, K or R fuse types. The enclosure is surface mounted and is a Type 1. General duty safety switches are UL Listed, and meet or exceed the NEMA Standard KS1.

Specs

–
Product Type:

Safety Switch

NEMA Rating:

1

Poles:

3

Horse Power:

7.5

Voltage:

240v

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy