Apply to be a TradeMaster!
Main product image of Mechanical Transformer Lug Kit (2 to 6 AWG), for 1PH & 3PH Transformers, DASKGS600
Magnifying glass
Hover image to zoom

Mechanical Transformer Lug Kit (2 to 6 AWG), for 1PH & 3PH Transformers, DASKGS600

Brand:
Square D
SKU:
DASKGS600
Rating:
(0)
Q&A:
(0)
Mechanical Transformer Lug Kit (2 to 6 AWG), for 1PH & 3PH Transformers, DASKGS600
Magnifying glass
Hover image to zoom
$626.30 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
As the industry leading designer, manufacturer, and supplier of low voltage, general purpose transformers, Schneider Electric has the expertise necessary to meet your increased demands by providing reliable products and outstanding support services. Resin-filled general purpose transformers are epoxy encapsulated. The enclosure has no openings, making resin-filled transformers ideal for use indoor or outdoor where airborne particles or contaminants could be detrimental to operation. The core-and-coil assembly is embedded in an epoxy resin compound and wall mounted for maximum protection. These units can be used outdoors without accessories. This lug kit contains 10 lugs and is rated 600 amperes maximum. Each lug can accept 600 kcmil to 2 AWG. This product complies with UL and CSA standards.

Features:
  • Transformer Accessory Type: Mechanical Lug Kit

Specs

–
Poles:

1

Product Type:

Transformer

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy