Apply to be a TradeMaster!
Main product image of Mechanical Transformer Lug Kit (4 to 1/0 AWG), for 1PH & 3PH Transformers, DASKP400
Magnifying glass
Hover image to zoom

Mechanical Transformer Lug Kit (4 to 1/0 AWG), for 1PH & 3PH Transformers, DASKP400

Brand:
Square D
SKU:
DASKP400
Rating:
(0)
Q&A:
(0)
Mechanical Transformer Lug Kit (4 to 1/0 AWG), for 1PH & 3PH Transformers, DASKP400
Magnifying glass
Hover image to zoom
$163.77 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
As the industry leading designer, manufacturer, and supplier of low voltage, general purpose transformers. Schneider Electric has the expertise necessary to meet your increased demands by providing reliable products and outstanding support services. Resin-filled general purpose transformers are epoxy encapsulated. The enclosure has no openings, making resin-filled transformers ideal for use indoor or outdoor where airborne particles or contaminants could be detrimental to operation. The core-and-coil assembly is embedded in an epoxy resin compound and wall mounted for maximum protection. These units can be used outdoors without accessories. Units are UL Listed and CSA Certified. This mechanical lug kit is an electrical accessory. This Mechanical Lug Kit, 400A, 1 or 3Ph Delta Pri-1Ph or 3Ph Delta Sec Transformer requires AWG 4/600 kcmil stranded, is made of aluminium and comes in a set of 3

Features:
  • Transformer Accessory Type: Mechanical Lug Kit

Specs

–
Poles:

1

Product Type:

Transformer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy