Apply to be a TradeMaster!
Main product image of Heavy Duty Safety Switch Grounding Kit (30A, Type 92,000), DT30SG
Magnifying glass
Hover image to zoom

Heavy Duty Safety Switch Grounding Kit (30A, Type 92,000), DT30SG

Brand:
Square D
SKU:
DT30SG
Rating:
(0)
Q&A:
(0)
Heavy Duty Safety Switch Grounding Kit (30A, Type 92,000), DT30SG
Magnifying glass
Hover image to zoom
$68.20 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps

Description

–
Schneider Electric's Square D double throw safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Double throw safety switches are designed for commercial, industrial, and manufacturing installations. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. This unit is a grounding kit for Type 92,000 double throw safety switches. This kit is rated 240VAC and 30 amperes. All heavy duty safety switches are tested per UL98 and NEMA KS1 standards and are UL listed.

Features:
  • Switch Accessory Type: Equipment Ground Lug

Specs

–
Product Type:

Hardware Kit

Amperage:

30