Apply to be a TradeMaster!
Main product image of 100A Double Throw Non-Fusible Safety Switch, 2 Pole, NEMA 3R Enclosure w/ Bolt on Hub Provision (240VAC, 250VDC), DTU223RB
Magnifying glass
Hover image to zoom

100A Double Throw Non-Fusible Safety Switch, 2 Pole, NEMA 3R Enclosure w/ Bolt on Hub Provision (240VAC, 250VDC), DTU223RB

Brand:
Square D
SKU:
DTU223RB
Rating:
(0)
Q&A:
(0)
100A Double Throw Non-Fusible Safety Switch, 2 Pole, NEMA 3R Enclosure w/ Bolt on Hub Provision (240VAC, 250VDC), DTU223RB
Magnifying glass
Hover image to zoom
$1,373.60 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
100 Amps
Product Highlight: Voltage
240VAC, 250VDC

Description

–
Schneider Electric's Square D double throw safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Double throw safety switches are designed for commercial, industrial, and manufacturing installations. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. This double throw safety switch is a non fusible disconnect and has a rated current of 100A for 240VAC and 250VDC. This heavy duty switch has a 2 wire configuration with 2 poles. The enclosure is surface mounted and is a Type 3R with bolt on provisions. All heavy duty safety switches are tested per UL98 and NEMA KS1 standards and are UL listed.

Features:
  • Nema Rating: 3R
  • Fused: No
  • Number Of Poles: 2
  • Amperage: 100
  • Horsepower at 1 Phase: 15 at 240Vac

Specs

–
Enclosure Type:

3R

Product Type:

Disconnect Switch

Amperage:

100

Poles:

2

Opening:

Side

Voltage:

240VAC

250VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy