What is the DU222RB general duty safety switch used for?
The DU222RB general duty safety switch is a non-fusible disconnect switch designed for residential and commercial applications. It supports 2-pole, 2-wire configurations and is rated for 240V AC and 60A, making it suitable for a wide range of light to medium-duty electrical disconnect needs.
How is the DU222RB safety switch installed and configured?
The DU222RB is surface-mounted and includes a factory-installed neutral. It uses lug terminals and supports a range of wire sizes with appropriate torque settings. Its rainproof enclosure makes it suitable for outdoor installations.
What are the electrical specifications of the DU222RB safety switch?
This safety switch supports a rated operational voltage of 240V AC and a rated current of 60A. It accommodates AWG 12 to AWG 3 aluminum and AWG 14 to AWG 3 copper conductors. The short-circuit current rating is up to 50 kA, depending on the fuse type upstream (H, K, or R).
What are the benefits of the DU222RB within the general duty safety switch range?
As part of Schneider Electric's general duty safety switch series, the DU222RB offers flexible fuse compatibility, broad motor support, and reliable performance for residential and light commercial applications where durability and economy are prime considerations.
What motor loads can the DU222RB safety switch handle?
The DU222RB supports this motor load: 10 hp at 240V AC for 1-phase motors.
| NEMA Rating: | 3R |
|---|---|
| Poles: | 2 |
| Opening: | Side |
| Product Type: | Safety Switch |
| Type: | Non-Fused |
| Voltage: | 240v |
| Amperage: | 60 |