Apply to be a TradeMaster!
Main product image of Single Pole Circuit Breaker, Thermal Magnetic Trip (15A, 240VAC, 10kA), FAL12015
Magnifying glass
Hover image to zoom

Single Pole Circuit Breaker, Thermal Magnetic Trip (15A, 240VAC, 10kA), FAL12015

Brand:
Square D
SKU:
FAL12015
Rating:
(0)
Q&A:
(0)
Single Pole Circuit Breaker, Thermal Magnetic Trip (15A, 240VAC, 10kA), FAL12015
Magnifying glass
Hover image to zoom
$864.78 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240 VAC
Product Highlight: Amperage
15 Amps

Description

–
Square D FA Molded Case Circuit Breakers is designed to protect electrical systems from damage caused by overloads. FA circuit breakers contain thermal (overload) and magnetic (short circuit) sensing elements in each pole. Push-to-Trip allows the circuit breaker to be manually tripped without exposure to live parts. This Square D FA molded case circuit breaker is a 1 pole unit mount breaker, 15A and 120VAC, with lugs. The thermal magnetic circuit breaker has an interrupting rating of 10kA for 120VAC FA breakers are UL 489, CSA, IEC certified.

Features:
  • Circuit Breaker Type: Molded Case
  • Amperage: 15
  • Voltage: 240V AC
  • Number Of Poles: 1
  • Tripping Mechanism: Thermal-Magnetic

Specs

–
Voltage:

240 VAC

Amperage:

15

Product Type:

Circuit Breaker

Poles:

1

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy