Shop Resideo Sale
Main product image of Heavy Duty Safety Switch Grounding Kit (30A, Series F1-F3/F5-F7/F2-F7, Copper), GTK03C
Magnifying glass
Hover image to zoom

Heavy Duty Safety Switch Grounding Kit (30A, Series F1-F3/F5-F7/F2-F7, Copper), GTK03C

Brand:
Square D
SKU:
GTK03C
Rating:
(0)
Q&A:
(0)
Heavy Duty Safety Switch Grounding Kit (30A, Series F1-F3/F5-F7/F2-F7, Copper), GTK03C
Magnifying glass
Hover image to zoom
$14.53 each
In Stock
In Stock
Get 1 Mon, Nov 16 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps

Description

–
The Square D by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. This unit is a ground kit for Series F1-F3/F5-F7/F2-F7, 30 ampere heavy duty safety switches. The grounding kit accepts (2) 14 AWG to 6 AWG copper wires. All heavy duty safety switches are tested per UL98 and NEMA KS1 standards and are UL listed.

Features:
  • Switch Accessory Type: Equipment Ground Lug

Specs

–
Amperage:

30

Product Type:

Hardware Kit