Apply to be a TradeMaster!
Main product image of TeSys GV, Top Feed Terminal Block for use with GV2 Busbars (3P, 63A, 690V)
Magnifying glass
Hover image to zoom

TeSys GV, Top Feed Terminal Block for use with GV2 Busbars (3P, 63A, 690V)

Brand:
Square D
SKU:
GV1G09
Rating:
(0)
Q&A:
(0)
TeSys GV, Top Feed Terminal Block for use with GV2 Busbars (3P, 63A, 690V)
Magnifying glass
Hover image to zoom
$49.75 each
Backorder
Backorder
Get it Wed, Nov 18 - Thu, Dec 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
690v
Product Highlight: Amperage
63 Amps
Product Highlight: Mount
Top

Description

–
TeSys GV, top feed terminal block, for busbars, 3 P, for TeSys D and TeSys U
  • Range: Linergy
  • Product name: FT
  • Device short name: GV1G
  • Product or Component Type: Terminal block
  • Accessory / separate part category: Connection accessory
  • Poles description: 3P
  • Range compatibility: TeSys GV2, TeSys D, TeSys K, TeSys U, TeSys LS1

Specs

–
Poles:

3

Voltage:

690v

AWG:

4

Amperage:

63

Mount:

Top

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy