Shop Resideo Sale
Main product image of Solid Neutral Assembly Kit for Heavy Duty Safety Switches, Series E4-E5 (400A, 600A), H600SN
Magnifying glass
Hover image to zoom

Solid Neutral Assembly Kit for Heavy Duty Safety Switches, Series E4-E5 (400A, 600A), H600SN

Brand:
Square D
SKU:
H600SN
Rating:
(0)
Q&A:
(0)
Solid Neutral Assembly Kit for Heavy Duty Safety Switches, Series E4-E5 (400A, 600A), H600SN
Magnifying glass
Hover image to zoom
$278.81 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
400, 600 Amps

Description

–
The Square D by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock and a color-coded indicator handle. This Square D heavy duty safety switch grounding bar comes in 30A and 60A. This Solid Insulated Groundable Neutral Assembly has a currrent rating of 400A/600A and has a terminal service ground. This neutral is for series E 4 and 5 safety switchs. This accessory has a UL listed and CSA certifications. This safety switch solid neutral assembly are for safety switchwith aUL listed certification and a switch function of

Features:
  • Switch Accessory Type: Solid Neutral Assembly Kit
  • For Use With: E4-E5 Series

Specs

–
Amperage:

400

600

Product Type:

Hardware Kit

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy