Shop Resideo Sale
Main product image of Circuit Breaker Enclosure, NEMA 1, Surface Mount, for PowerPacT H (15-100A, 3 Pole), HD100S
Magnifying glass
Hover image to zoom

Circuit Breaker Enclosure, NEMA 1, Surface Mount, for PowerPacT H (15-100A, 3 Pole), HD100S

Brand:
Square D
SKU:
HD100S
Rating:
(0)
Q&A:
(0)
Circuit Breaker Enclosure, NEMA 1, Surface Mount, for PowerPacT H (15-100A, 3 Pole), HD100S
Magnifying glass
Hover image to zoom
$264.11 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
100 Amps

Description

–
Industrial and residential Square D circuit breaker enclosures designed to be tough, reliable and provide exceptional performance in the most grueling conditions. Provides a dead front housing for PowerPact H circuit breakers, molded case switches, and motor circuit protectors to prevent personnel from accidentally contacting energized parts. Enclosure accepts 3 pole PowerPacT H breakers that have a current rating of 15 to 100A. This enclosure is NEMA 1 rated enclosure and is surface mounted. The enclosure has a knockout that allows access to breaker front controls without opening enclosure. The short circuit current rating of the enclosure is equal to the rating of the circuit breaker installed which allow HD circuit breakers. The device has a height of 17 inch, width of 7.9 inch and depth of 4.75 inch. It is UL 489 Listed and CSA certified. Complies with NEC 240.30. cULus listed. Protect breaker from physical damage. Allow breaker operation without removing cover

Features:
  • Accessory Type: Enclosure

Specs

–
Enclosure Type:

1

Product Type:

Enclosure

Poles:

3

Country of Origin:

Mexico

Amperage:

100

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy