Shop Resideo Sale
Main product image of 3 Pole Panel Mount Molded Case Circuit Breaker, Thermal Magnetic Trip (20A, 250VDC/600VAC), HDL36020
Magnifying glass
Hover image to zoom

3 Pole Panel Mount Molded Case Circuit Breaker, Thermal Magnetic Trip (20A, 250VDC/600VAC), HDL36020

Brand:
Square D
SKU:
HDL36020
Rating:
(0)
Q&A:
(0)
3 Pole Panel Mount Molded Case Circuit Breaker, Thermal Magnetic Trip (20A, 250VDC/600VAC), HDL36020
Magnifying glass
Hover image to zoom
$1,290.96 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250 VDC, 600 VAC
Product Highlight: Amperage
20 Amps

Description

–
PowerPacT H-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT H-Frame circuit breakers are available with either thermal magnetic or Micrologic electronic trip protection units. This PowerPacT H-Frame circuit breaker provides thermal magnetic circuit protection with a breaking capacity of 14kA at 600VAC. All PowerPacT H-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT H circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. This breaker has lugs on both the line and load sides. This PowerPacT H, 20A, 3 pole, circuit breaker has a breaking capacity of 14kA at 600VAC. This circuit breaker has a continuous current rating of 80 percent. PowerPacT H circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Features:
  • Circuit Breaker Type: Molded Case Circuit Breaker
  • Amperage: 20
  • Voltage: 600V
  • Wire Size (AWG): 14-3/0
  • Number Of Poles: 3

Specs

–
Voltage:

250 VDC

600 VAC

Amperage:

20

Product Type:

Circuit Breaker

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy