Shop Limited Time Deals
Main product image of Surge protection device, HEPD, 25kA, 120/240 V, 1 phase, 3 wire, SPD type 1
Magnifying glass
Hover image to zoom

Surge protection device, HEPD, 25kA, 120/240 V, 1 phase, 3 wire, SPD type 1

Brand:
Square D
SKU:
HEPD25
Rating:
(0)
Q&A:
(0)
Surge protection device, HEPD, 25kA, 120/240 V, 1 phase, 3 wire, SPD type 1
Magnifying glass
Hover image to zoom
HEPD25 has been discontinued
Discontinued May 30, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
120/240V

Description

Surge protection device, HEPD, 25kA, 120/240 V, 1 phase, 3 wire, SPD type 1

Specifications:
  • Voltage Rating: 120/240 V AC
  • MCOV: 150 V
  • SCCR: 22 kA
  • Surge Current: 25 kA per phase
  • Voltage Protection Rating: 600 V L-N
  • Nominal Discharge Current: 10 kA
  • Number of Phases: 1 phase
  • Wiring Configuration: 3-wire (isolated ground)
  • Local Signalling: 1 LED green normal operation
  • Product destination: Load center
  • Height: 2.45 in (62.23 mm)
  • Width: 2.89 in (73.41 mm)
  • Depth: 2.06 in (52.32 mm)

Specs

Product Type:

Surge Protector

Voltage:

120/240V