Shop Resideo Sale
Main product image of Surge protection device, HEPD, 50kA, 120/240 V, 1 phase, 3 wire, SPD type 1
Magnifying glass
Hover image to zoom

Surge protection device, HEPD, 50kA, 120/240 V, 1 phase, 3 wire, SPD type 1

Brand:
Square D
SKU:
HEPD50
Rating:
(0)
Q&A:
(0)
Surge protection device, HEPD, 50kA, 120/240 V, 1 phase, 3 wire, SPD type 1
Magnifying glass
Hover image to zoom
$123.62 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V

Description

–
Surge protection device, HEPD, 50kA, 120/240 V, 1 phase, 3 wire, SPD type 1

HEPD whole house devices are designed to deliver AC surge protection for the entire AC power system in a home. HEPDs are compact in size and are designed to protect AC wires in the home from surges that could affect home electronics and appliances not connected to surge strips. For use on 120/240 VAC single phase, 3 wire systems with an isolated ground. This device provides 25 kA of short circuit protection and 50 kA of surge protection per phase. The surge protection device is in a NEMA 4X housing. The surge protection device is 3.23 inches tall, 3.72 inches wide and 2.10 inches deep. The surge protection device is UL listed.

Specifications:
  • Voltage Rating: 120/240 V AC
  • MCOV: 150 V
  • SCCR: 25 kA
  • Surge Current: 50 kA per phase
  • Voltage Protection Rating: 600 V L-N, 600 V L - G, 1000 V L - L, 900 V N - G
  • Nominal Discharge Current: 10 kA
  • Rated Current: 10 kA
  • Number of Phases: 1 phase
  • Wiring Configuration: 3-wire (isolated ground)
  • Local Signalling: 1 LED green normal operation
  • Product destination: Load center
  • Height: 3.23 in (82.04 mm
  • Width: 3.72 in (94.49 mm)
  • Depth: 2.10 in (53.34 mm)

Specs

–
Product Type:

Surge Protector

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy