Apply to be a TradeMaster!
Main product image of Surge protection device, HEPD, 80kA, 120/240V, 1 phase, 3 wire, SPD type 1
Magnifying glass
Hover image to zoom

Surge protection device, HEPD, 80kA, 120/240V, 1 phase, 3 wire, SPD type 1

Brand:
Square D
SKU:
HEPD80
Rating:
(0)
Q&A:
(0)
Surge protection device, HEPD, 80kA, 120/240V, 1 phase, 3 wire, SPD type 1
Magnifying glass
Hover image to zoom
HEPD80 has been discontinued
Discontinued August 5, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
120/240V

Description

–
Surge protection device, HEPD, 80kA, 120/240V, 1 phase, 3 wire, SPD type 1

HEPD whole house devices are designed to deliver AC surge protection for the entire AC power system in a home. HEPDs are compact in size and are designed to protect AC wires in the home from surges that could affect home electronics and appliances not connected to surge strips. For use on 120/240 VAC single phase, 3 wire systems with an isolated ground. This device provides 25 kA of short circuit protection and 80 kA of surge protection per phase and comes in consumer package. The surge protection device is in a NEMA 4X housing. The surge protection device is 3.23 inches tall, 3.72 inches wide and 2.10 inches deep. The surge protection device is UL listed.

Specifications:
  • Voltage Rating: 120/240 V AC
  • MCOV: 150 V
  • SCCR: 25 kA
  • Surge Current: 80 kA per phase
  • Voltage Protection Rating: 600 V L-N, 600 V L - G, 1000 V L - L, 900 V N - G
  • Nominal Discharge Current: 10 kA
  • Rated Current: 10 kA
  • Number of Phases: 1 phase
  • Wiring Configuration: 3-wire (isolated ground)
  • Connection: Wire AWG 14
  • Local Signalling: 1 LED green normal operation
  • 1 LED green off
  • Product destination: Load center
  • Cable length: 34 in (863.60 mm)
  • Height: 3.23 in (82.04 mm)
  • Width: 3.72 in (94.49 mm)
  • Depth: 2.10 in (53.34 mm)

Specs

–
Product Type:

Surge Protector

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm