Shop Resideo Sale
Main product image of 3 Pole Automatic Molded Case Switch (150A, 600VAC, 18kA), HGL36000S15
Magnifying glass
Hover image to zoom

3 Pole Automatic Molded Case Switch (150A, 600VAC, 18kA), HGL36000S15

Brand:
Square D
SKU:
HGL36000S15
Rating:
(0)
Q&A:
(0)
3 Pole Automatic Molded Case Switch (150A, 600VAC, 18kA), HGL36000S15
Magnifying glass
Hover image to zoom
$2,237.41 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
150 Amps
Product Highlight: Voltage
600VAC

Description

–
PowerPacT H-Frame automatic switches are a disconnect device and can be used to open and close a circuit under normal operating conditions. The automatic switches are similar in construction, use the same accessories, and offer the same connection possibilities as the H-Frame circuit breaker version. The switches have a factory set, nonadjustable trip point calibrated to protect the molded case switch. The automatic switch can make and break its rated current. PowerPacT H-Frame switches are available in unit mount, I-Line, plug in, or drawout constructions. This switch is unit mount and has lugs on both line and load sides. This PowerPacT H, 150A, 3 pole, automatic switch has a short circuit withstand current rating of 18kA at 600VAC. PowerPacT H automatic switches comply to UL, CSA, ANCE, and IEC standards.

Features:
  • Switch Operation: Automatic
  • Amperage: 150
  • Voltage: 600 VAC
  • Interrupting Rating (kA): 18 at 600 VAC
  • Number of Poles: 3

Specs

–
Amperage:

150

Voltage:

600VAC

Product Type:

Disconnect Switch

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy