Shop Resideo Sale
Main product image of 3 Pole Panel Mount Molded Case Circuit Breaker, Electronic Trip (50A, 600V), HJL36050M72
Magnifying glass
Hover image to zoom

3 Pole Panel Mount Molded Case Circuit Breaker, Electronic Trip (50A, 600V), HJL36050M72

Brand:
Square D
SKU:
HJL36050M72
Rating:
(0)
Q&A:
(0)
3 Pole Panel Mount Molded Case Circuit Breaker, Electronic Trip (50A, 600V), HJL36050M72
Magnifying glass
Hover image to zoom
$1,768.61 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
50 Amps
Product Highlight: Voltage
600V

Description

–
PowerPacT H-Frame motor circuit protectors (MCP) are instantaneous-trip circuit breakers designed to offer short circuit protection for motors. The unique design of the PowerPacT MCPs accommodates transient motor inrush current without nuisance tripping. This PowerPacT H, 50A, 3 pole, motor protector has a breaking capacity of 25kA at 600VAC. This unit has lugs on both the line and load side. These motor protectors accept the same accessories and terminals as PowerPacT H circuit breakers. This breaker has a continuous current rating of 80 percent. PowerPacT H motor circuit protectors comply to UL, CSA, and IEC standards and are CE marked.

Features:
  • Tripping Mechanism: Electronic
  • Terminal Connection Type: Lug

Specs

–
Amperage:

50

Voltage:

600V

Poles:

3

Product Type:

Circuit Breaker

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy