Shop Resideo Sale
Main product image of Homeline Single Pole 20A Plug-On Neutral Combination Arc Fault Circuit Breaker
Magnifying glass
Hover image to zoom

Homeline Single Pole 20A Plug-On Neutral Combination Arc Fault Circuit Breaker

Brand:
Square D
SKU:
HOM120PCAFI
Rating:
(2)
Q&A:
(0)
Homeline Single Pole 20A Plug-On Neutral Combination Arc Fault Circuit Breaker
Magnifying glass
Hover image to zoom
$66.66 each
In Stock
In Stock
Get 8 Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps

Description

–
Square D Homeline 20 Amp 1-pole Plug-On-Neutral Combination Arc Fault Circuit Interrupters (CAFI) help keep people and property safe from the effects of dangerous arcing. These arcs typically occur out of sight; inside walls or electrical devices, day or night. Designed for reliability, the Homeline Plug-on Neutral CAFI Circuit Breaker connects directly to the neutral bar, providing a time and labor-saving installation. Several advantages from the Plug-on Neutral design are fewer connections which lead to faster installation and an innovative neutral clip eliminates pigtails which in turn frees gutter space. The Square D CAFI circuit breaker uses a state-of-the-art Arc Detection Technology to continuously monitor the circuit and quickly turn-off the power (trip) when a dangerous condition is detected. Best of all, this technology is combined with Square D’s robust and reliable short circuit/overload protection systems in a small, compact package. Engineered for Value and built for Quality, the market leading Square D brand Homeline Combination Arc Fault Circuit Interrupter combine time-tested performance with state-of-the-art technology to provide one of the safest circuit breakers available today.
  • Homeline 20 Amp single-pole plug-on-neutral combination AFCI circuit breaker
  • To help further save our customer’s time and money, the Square D brand CAFI circuit breakers are now equipped with a unique diagnostic feature known as time-saver diagnostics, though circuit breakers typically don’t trip very often, when they do it is important to determine the source of the event quickly and accurately, this fast, easy to use time-saver technology helps customers locate the issue by indicating the type of fault that last occurred on the circuit
  • Innovative neutral connection design leads to fewer connections and faster installation, no pigtails which frees up gutter space
  • Compatible with Homeline series 4 and newer load centers only
  • 120 VAC
  • 10000 AIR
  • ANSI certified and UL listed
  • Limited lifetime warranty

Specs

–
Product Type:

Circuit Breaker

Poles:

1

Amperage:

20

Features:

Arc Fault Protection

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
100% would recommend this product
3
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Plug On Neutral

Right there in the title, this is for a Square D Plug On Neutral panel. If you don't know what panel you are working with, hire an electrician. These breakers are faster to install and there's less clutter in the panel.
Tim
Maine
4 years ago
Was this review helpful to you?

Doesn't fit older Homeline panels

This product would be great if it fit in all Homeline panels. I read the documentation and missed that part because it was at the end of the documentation. If your panel has a solid plastic area that the circuit breaker clips into, this one won't work. If it has a plastic area with a space in the middle, then it should work. It's a great idea and would make for a cleaner installation if you have the right panel.
Dave
Horseheads,NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy