Shop Resideo Sale
Main product image of Homeline Single Pole 20A Plug-On Neutral Neutral Dual Function (CAFCI and GFCI) Circuit Breaker
Magnifying glass
Hover image to zoom

Homeline Single Pole 20A Plug-On Neutral Neutral Dual Function (CAFCI and GFCI) Circuit Breaker

Brand:
Square D
SKU:
HOM120PDF
Rating:
(0)
Q&A:
(0)
Homeline Single Pole 20A Plug-On Neutral Neutral Dual Function (CAFCI and GFCI) Circuit Breaker
Magnifying glass
Hover image to zoom
$79.08 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps

Description

–
Square D by Schneider Electric Homeline 20 Amp 1-pole Plug-on Neutral Dual Function Circuit Breaker is a space and labor saving device, engineered to meet prevailing National Electric Code requirements. This device combines two critical technologies; Combination Arc Fault protection and Ground Fault protection (class A), in a single, easy-to-install device. The National Electric Code now requires both Combination Arc Fault and Ground Fault protection on all 1-Pole, 15 Amp and 20 Amp kitchen and laundry circuits. Prior to the release of this new device, a contractor or homeowner’s only choice would have been to use a Combination Arc Fault circuit breaker in conjunction with an expensive, bulky Ground Fault receptacle. The new Dual Function circuit breakers help reduce cost and eliminate the hassle of using two separate devices to provide this essential protection. It’s a win for contractors and homeowners alike. Designed for reliability, the Homeline Plug-on Neutral Dual Function Circuit Breaker connects directly to the neutral bar, providing a time and labor-saving installation. Several advantages from the Plug-on Neutral design are fewer connections which lead to faster installation and an innovative neutral clip eliminates pigtails which in turn frees gutter space. Like all Square D CAFI Circuit Breakers, it is integrated with time saver Diagnostics, a unique feature that provides additional circuit information and minimizes troubleshooting at the touch of a button.
  • Homeline 20 Amp single-pole plug-on-neutral dual function (CAFCI and GFCI) circuit breaker
  • Innovative neutral connection design leads to fewer connections and faster installation, no pigtails which frees up gutter space
  • Compatible with Homeline series 4 and newer load centers only
  • 120 VAC
  • 10000 AIR
  • ANSI certified and UL listed
  • Limited lifetime warranty

Specs

–
Product Type:

Circuit Breaker

Poles:

1

Amperage:

20

Features:

Arc Fault Protection

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy